1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CIGNYS PRODUCTS
51347
Trolley Wheel Assembly - 0.7500 in Axle Dia., 4.8700 in OD, 5.8700 in Flange Dia., 1.4400 in Axle Length, 0.8700 in Tread Width
MI ITEM #
00969375
MFR #
51347
Price
$112.50
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Overhead Trolleys
CIGNYS PRODUCTS 51347
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CIGNYS PRODUCTS
51347
Trolley Wheel Assembly - 0.7500 in Axle Dia., 4.8700 in OD, 5.8700 in Flange Dia., 1.4400 in Axle Length, 0.8700 in Tread Width
MI ITEM #
00969375
MFR #
51347
Mfr description
51347 TROLLEY WHEEL ASSEMBLY
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$112
.50
/each
Add to Cart
Specifications
Dimensions
Axle Diameter
0.7500 in
Axle Length
1.4400 in
Flange Diameter
5.8700 in
Outside Diameter
4.8700 in
Tread Width
0.8700 in
Weight
4.4
Details
Product Types
Trolley Wheel Assembly
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items