Motion
20104
ACME Bronze Nut - 1.0000 in Nominal Screw Diameter, Right Hand Thread Direction, 38 % Efficiency Rating, 0.105 in-lbs Torque
MI ITEM #00969414
MFR #20104
Price$142.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ACME Bronze Nut - 1.0000 in Nominal Screw Diameter, Right Hand Thread Direction, 38 % Efficiency Rating, 0.105 in-lbs Torque
MI ITEM #00969414
MFR #20104

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$142.02/each

Specifications

Dimensions

  • Dynamic Torque
    5000 in
  • Nominal Screw Diameter
    1.0000 in
  • Threads Per Inch
    4
  • Torque
    0.105 in
  • Weight
    0.52 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    38 %
  • Static Torque
    16000 in
  • Thread Direction
    Right Hand

Overview

Mfr description
20104 ACME NUT 1-4 RH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought