Motion
500-AG822 SPKT PKG

MORSE
500-AG822 SPKT PKG

194632 Torque Limiter Sprocket - 80 Chain, 22 Tooth, 7.5550 in OD, For Use With Size 500 Torque Limiter
MI ITEM #00969427
MFR #500-AG822 SPKT PKG
Price$822.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
500-AG822 SPKT PKG

194632 Torque Limiter Sprocket - 80 Chain, 22 Tooth, 7.5550 in OD, For Use With Size 500 Torque Limiter
MI ITEM #00969427
MFR #500-AG822 SPKT PKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$822.62/each

Specifications

Dimensions

  • Bore Diameter
    2.878/2.880 in
  • Bore Size
    2.879 in
  • Bushing Length
    0.770 in
  • Outside Diameter
    7.55984252 in
  • Weight
    4.97 lb

Details

  • Chain Number
    80
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    500-AG822 SPKT PKG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288949442
  • Material
    Steel
  • Number Of Teeth
    22
  • Product Types
    Torque Limiter
  • Series
    500

Overview

Mfr description
500-AG822 SPKT
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Morse torque limiter Torque limiter bushing must be purchased seperately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought