Motion
250CP TL CPLG PKG MPB 1/2

MORSE
250CP TL CPLG PKG MPB 1/2

Torque Limiter Coupling - For Use With: 250A
MI ITEM #00969443
MFR #250CP TL CPLG PKG MPB 1/2
Price$385.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
250CP TL CPLG PKG MPB 1/2

Torque Limiter Coupling - For Use With: 250A
MI ITEM #00969443
MFR #250CP TL CPLG PKG MPB 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$385.70/each

Specifications

Dimensions

  • Height
    5.3
  • Length
    5.6
  • Weight
    2.82 lbs, 3.45
  • Width
    5.6

Details

  • CAD Drawing
  • Installation Instructions
  • Manufacturer Catalog Number
    250CP TL CPLG PKG MPB 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288400028
  • Part Type
    Coupling
  • Series
    250A

Overview

Mfr description
250CP TL CPLG
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices The torque limiter couple combines overload slip protection with the ability to couple driving and driven shafts. Some angular and parallel misalignment can be accomodated by the double roller chain design. Coupling assembly includes "A" plate sprocket, "B" sprocket, bushing and double strand roller chain. The torque limter must be ordered seperately.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought