Motion
700-AG836 SPKT PKG

MORSE
700-AG836 SPKT PKG

Torque Limiter Sprockets - 80 Chain, 36 Tooth, 12.0299212598425 in OD
Mi Item #00969456
MFR #700-AG836 SPKT PKG
Price$877.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
700-AG836 SPKT PKG

Torque Limiter Sprockets - 80 Chain, 36 Tooth, 12.0299212598425 in OD
Mi Item #00969456
MFR #700-AG836 SPKT PKG

Mfr description
700-AG836 SPKT 2623478
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Morse torque limiter Torque limiter bushing must be purchased seperately
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$877.90/each

Specifications

Dimensions

  • Bore Diameter
    4.13 in
  • Bore Size
    4.13 in
  • Outside Diameter
    12.0299212598425 in
  • Weight
    13.80 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    80
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    700-AG836 SPKT PKG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288949510
  • Number Of Teeth
    36
  • Product Types
    Torque Limiter
  • Series
    700
  • UPC_NO
    662288949510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)