1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
NC62-X
54002 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Steel Material, 10 ft Length
MI ITEM #
00969480
MFR #
NC62-X
Price
$49.95
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO NC62-X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
NC62-X
54002 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Steel Material, 10 ft Length
MI ITEM #
00969480
MFR #
NC62-X
Mfr description
NC62-X HINGE PIN 54002
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$49
.95
/each
Add to Cart
Specifications
Dimensions
Height
1.65
Length
11.1, 10 ft
Weight
1.60 lbs, 0.255
Width
10.2
Details
Accessory Type
Staple Fastener Hinge Pin
Material
Nylon-Covered Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items