Motion
700-AG826 SPKT PKG

MORSE
700-AG826 SPKT PKG

Torque Limiter Sprockets - 80 Chain, 26 Tooth, 8.84015748031496 in OD
MI ITEM #00969483
MFR #700-AG826 SPKT PKG
Price$542.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
700-AG826 SPKT PKG

Torque Limiter Sprockets - 80 Chain, 26 Tooth, 8.84015748031496 in OD
MI ITEM #00969483
MFR #700-AG826 SPKT PKG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$542.27/each

Specifications

Dimensions

  • Bore Diameter
    4.13 in
  • Bore Size
    4.13 in
  • Outside Diameter
    8.84015748031496 in
  • Weight
    6.10 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    80
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    700-AG826 SPKT PKG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288949473
  • Number Of Teeth
    26
  • Product Types
    Torque Limiter
  • Series
    700
  • UPC_NO
    662288949473

Overview

Mfr description
700-AG826 SPKT 2623445
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Morse torque limiter Torque limiter bushing must be purchased seperately

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought