Motion
350-AG620 SPKT PKG

MORSE
350-AG620 SPKT PKG

Torque Limiter Sprocket - 60 Chain, 20 Tooth, 5.185 in OD, For Use With Size 350 Torque Limiter
Mi Item #00969500
MFR #350-AG620 SPKT PKG
Price$492.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
350-AG620 SPKT PKG

Torque Limiter Sprocket - 60 Chain, 20 Tooth, 5.185 in OD, For Use With Size 350 Torque Limiter
Mi Item #00969500
MFR #350-AG620 SPKT PKG

Mfr description
350-AG620 SPKT 2623262
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Morse torque limiter Torque limiter bushing must be purchased seperately
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.28/each

Specifications

Dimensions

  • Bore Diameter
    1.941 in
  • Bore Size
    1.941 in
  • Outside Diameter
    5.19015748 in
  • Weight
    1.80 lb

Details

  • Chain Number
    60
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    350-AG620 SPKT PKG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288949350
  • Number Of Teeth
    20
  • Product Types
    Torque Limiter
  • Series
    350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)