Motion
700-AG1022 SPKT PKG

MORSE
700-AG1022 SPKT PKG

Torque Limiter Sprockets - 100 Chain, 22 Tooth, 9.44015748031496 in OD
MI ITEM #00969513
MFR #700-AG1022 SPKT PKG
Your Price$934.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
700-AG1022 SPKT PKG

Torque Limiter Sprockets - 100 Chain, 22 Tooth, 9.44015748031496 in OD
MI ITEM #00969513
MFR #700-AG1022 SPKT PKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$934.70/each(List $939.40)

Overview

Mfr description
700-AG1022 SPKT 2623411
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Morse torque limiter Torque limiter bushing must be purchased seperately

Specifications

  • Chain Number
    100
  • Number Of Teeth
    22
  • Outside Diameter
    9.44015748031496 in
  • Bore Diameter
    4.13 in
  • Bore Size
    4.13 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    700-AG1022 SPKT PKG
  • Manufacturer Upc Number
    662288949527
  • UPC_NO
    662288949527
  • Weight
    10.40 lb
  • Series
    700
  • Product Types
    Torque Limiter
  • Accessory Type
    Sprocket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text