Motion
20111 ACME NUT 1-1 RH

NOOK INDUSTRIES
20111 ACME NUT 1-1 RH

ACME Bronze Nut - 1.0000 in Nominal Screw Diameter, Right Hand Thread Direction, 69 % Efficiency Rating, 0.231 in-lbs Torque
Mi Item #00969514
MFR #20111 ACME NUT 1-1 RH
Price$211.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
20111 ACME NUT 1-1 RH

ACME Bronze Nut - 1.0000 in Nominal Screw Diameter, Right Hand Thread Direction, 69 % Efficiency Rating, 0.231 in-lbs Torque
Mi Item #00969514
MFR #20111 ACME NUT 1-1 RH

Mfr description
20111 ACME NUT 1-1 RH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.62/each

Specifications

Dimensions

  • Dynamic Torque
    5000 in
  • Nominal Screw Diameter
    1.0000 in
  • Threads Per Inch
    1
  • Torque
    0.231 in
  • Weight
    0.46 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    69 %
  • Static Torque
    16000 in
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)