Motion
DF110TCXXA1.X/12

HYDAC CORP
DF110TCXXA1.X/12

02062905 High Pressure Hydraulic Filter Housing - High Pressure In-Line, DF Series, 110 Size, 6090 psi Max, 29 gpm Max, Threaded Connection, SAE 12 (1-1/16–12 UN), No Indicator - Plugged Port
MI ITEM #00969550
MFR #DF110TCXXA1.X/12
List Price$752.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DF110TCXXA1.X/12

02062905 High Pressure Hydraulic Filter Housing - High Pressure In-Line, DF Series, 110 Size, 6090 psi Max, 29 gpm Max, Threaded Connection, SAE 12 (1-1/16–12 UN), No Indicator - Plugged Port
MI ITEM #00969550
MFR #DF110TCXXA1.X/12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$752.02/each for your price

Overview

Mfr description
DF110TCXXA1.0/12
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure.
  • Choice of NPT, BSPP, SAE straight thread O-ring boss, and SAE 4-bolt flange porting (sizes 60 - 1320) to allow easy installation with maximum flexibility.
  • O-ring seals are used to provide positive, reliable sealing. Choice of O-ring materials (nitrile rubber, fluorocarbon elastomer, and ethylene propylene rubber) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water based fluids.
  • Screw-in bowl or lid (on 2-pc. bowls) mounted below the filter head requires minimal clearance to remove the element for replacement and contaminated fluid cannot be washed downstream when element is serviced.
  • HYDAC Differential Pressure Indicators have no external dynamic seal. This results in a high system reliability due to magnetic actuation, thus eliminating a potential leak point.
  • A poppet-type bypass valve located in the filter head provides positive sealing during normal operation and fast opening during cold starts and flow surges. (Optional non-bypass available)
  • For special finishes and coatings – consult HYDAC for minimum quantities, availability and pricing.
  • Fatigue pressure ratings equal maximum allowable working pressure rating.

Specifications

  • Filter Type
    High Pressure In-Line
  • Series
    DF
  • Filter Size
    110
  • Maximum Operating Pressure
    6090 psi
  • Maximum Flow Rate
    29 gpm
  • Connection
    Threaded
  • Port Size
    SAE 12 (1-1/16–12 UN)
  • Indicator Type
    No Indicator - Plugged Port
  • Valve Bypass Cracking Pressure
    Non-Bypass
  • Fatigue Pressure
    6090 psi
  • Burst Pressure
    17400 psi
  • Element Material
    Without Element
  • Min Operating Temperature
    -22 °F
  • Max Operating Temperature
    212 °F
  • Seal Material
    Nitrile rubber (NBR)
  • Overall Length
    257 mm
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Ductile Iron
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Weight
    12.00 lbs
  • Manufacturer Catalog
  • Additional Details
    HYDAC standard high pressure filter. Wide choice of models and elements, and optional features.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text