Motion
500-AG532 SPKT PKG

MORSE
500-AG532 SPKT PKG

Torque Limiter Sprockets - 50 Chain, 32 Tooth, 6.72007874 in OD
Mi Item #00969552
MFR #500-AG532 SPKT PKG
Price$252.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
500-AG532 SPKT PKG

Torque Limiter Sprockets - 50 Chain, 32 Tooth, 6.72007874 in OD
Mi Item #00969552
MFR #500-AG532 SPKT PKG

Mfr description
500-AG532 SPKT 2623312
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Morse torque limiter Torque limiter bushing must be purchased seperately
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$252.40/each

Specifications

Dimensions

  • Bore Diameter
    2.879 in
  • Bore Size
    2.879 in
  • Outside Diameter
    6.72007874 in
  • Weight
    2.20 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    50
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    500-AG532 SPKT PKG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288949381
  • Number Of Teeth
    32
  • Product Types
    Torque Limiter
  • Series
    500
  • UPC_NO
    662288949381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)