Motion
20115 ACME NUT 1-1/8-5 RH

NOOK INDUSTRIES
20115 ACME NUT 1-1/8-5 RH

ACME Bronze Nut - 1.1250 in Nominal Screw Diameter, Right Hand Thread Direction, 32 % Efficiency Rating, 0.100 in-lbs Torque
Mi Item #00969565
MFR #20115 ACME NUT 1-1/8-5 RH
Price$192.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
20115 ACME NUT 1-1/8-5 RH

ACME Bronze Nut - 1.1250 in Nominal Screw Diameter, Right Hand Thread Direction, 32 % Efficiency Rating, 0.100 in-lbs Torque
Mi Item #00969565
MFR #20115 ACME NUT 1-1/8-5 RH

Mfr description
20115 ACME NUT 1-1/8-5 RH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.15/each

Specifications

Dimensions

  • Dynamic Torque
    6330 in
  • Nominal Screw Diameter
    1.1250 in
  • Threads Per Inch
    5
  • Torque
    0.100 in
  • Weight
    1.21 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    32 %
  • Static Torque
    20500 in
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)