Motion
500-AG435 SPKT PKG

MORSE
500-AG435 SPKT PKG

Torque Limiter Sprockets - 40 Chain, 35 Tooth, 5.85984252 in OD
Mi Item #00969579
MFR #500-AG435 SPKT PKG
Price$213.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
500-AG435 SPKT PKG

Torque Limiter Sprockets - 40 Chain, 35 Tooth, 5.85984252 in OD
Mi Item #00969579
MFR #500-AG435 SPKT PKG

Mfr description
500-AG435 SPKT 2623296
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Morse torque limiter Torque limiter bushing must be purchased seperately
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.80/each

Specifications

Dimensions

  • Bore Diameter
    2.879 in
  • Bore Size
    2.879 in
  • Outside Diameter
    5.85984252 in
  • Weight
    1.47 lb

Details

  • Accessory Type
    Sprocket
  • Chain Number
    40
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    500-AG435 SPKT PKG
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288949367
  • Number Of Teeth
    35
  • Product Types
    Torque Limiter
  • Series
    500
  • UPC_NO
    662288949367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)