Motion
350-AG335 SPKT PKG

MORSE
350-AG335 SPKT PKG

194613 Torque Limiter Sprocket - 35 Chain, 35 Tooth, 4.3920 in OD, For Use With Size 350 Torque Limiter
MI ITEM #00969589
MFR #350-AG335 SPKT PKG
List Price$471.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
350-AG335 SPKT PKG

194613 Torque Limiter Sprocket - 35 Chain, 35 Tooth, 4.3920 in OD, For Use With Size 350 Torque Limiter
MI ITEM #00969589
MFR #350-AG335 SPKT PKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$471.90/each for your price

Overview

Mfr description
350-AG335 SPKT 2623163
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Stock sprockets supplied with ground faces to fit the Morse torque limiter Torque limiter bushing must be purchased seperately

Specifications

  • Chain Number
    35
  • Number Of Teeth
    35
  • Outside Diameter
    4.392 in
  • Bore Diameter
    1.940/1.942 in
  • Bore Size
    1.941 in
  • Bushing Length
    0.365 in
  • Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    350-AG335 SPKT PKG
  • Manufacturer Upc Number
    662288949251
  • Weight
    0.60 lb
  • Series
    350
  • Product Types
    Torque Limiter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text