Motion
SP62-30

FLEXCO
SP62-30

54116 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Steel Material
Mi Item #00969598
MFR #SP62-30
Price$146.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SP62-30

54116 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Steel Material
Mi Item #00969598
MFR #SP62-30

Mfr description
SP62-30 HINGE PIN 54116
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.35/each

Specifications

Dimensions

  • Weight
    8.32 lbs
  • Width
    30 in

Details

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)