Motion
SP62-36

FLEXCO
SP62-36

54117 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Steel Material
Mi Item #00969610
MFR #SP62-36
Price$152.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SP62-36

54117 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Steel Material
Mi Item #00969610
MFR #SP62-36

Mfr description
SP62-36 HINGE PIN 54117
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.71/each

Specifications

Dimensions

  • Weight
    9.92 lbs
  • Width
    36 in

Details

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)