Motion
350A-2 TL MPB 3/4

MORSE
350A-2 TL MPB 3/4

466000 Torque Limiter - Minimum Plain Bore - Minimum Plain Bore, 3/4 in Bore, 3-1/2 in OD, 110 lb-ft Torque Capacity, 1000 rpm Max
MI ITEM #00969654
MFR #350A-2 TL MPB 3/4
Your Price$554.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
350A-2 TL MPB 3/4

466000 Torque Limiter - Minimum Plain Bore - Minimum Plain Bore, 3/4 in Bore, 3-1/2 in OD, 110 lb-ft Torque Capacity, 1000 rpm Max
MI ITEM #00969654
MFR #350A-2 TL MPB 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$554.03/each(List $637.13)

Overview

Mfr description
350 A-2 X MPB TORQUE LIMITER 466000
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip. Morse torque limiters are simple design, economical, easy adjustment, compact and dependable

Specifications

  • Bore Type
    Minimum Plain Bore
  • Bore Diameter
    0.7500 in
  • Torque Capacity
    110 ft-lbs
  • Outside Diameter
    3.5000 in
  • Max Rpm
    1400 rpm
  • Overall Length
    2.4375 in
  • Minimum Sprocket Teeth
    #35 (35 Teeth), #40 (26 Teeth), #41 (26 Teeth), #50 (21 Teeth), #60 (18 Teeth), #80 (15 Teeth)
  • Series
    350A
  • Manufacturer Catalog Number
    350A-2 TL MPB 3/4
  • Manufacturer Upc Number
    662288478898
  • UPC_NO
    662288478898
  • Backlash
    Zero
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Pilot Size
    1.940/1.942 in
  • Torque Range
    25 to 110 ft-lbs
  • Weight
    2.50 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text