Motion
350 TL LOCKWASHER PB

MORSE
350 TL LOCKWASHER PB

604103 Torque Limiter Part - For Use With: Morse (TM) Torque Limiter
Mi Item #00969689
MFR #350 TL LOCKWASHER PB
Price$29.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
350 TL LOCKWASHER PB

604103 Torque Limiter Part - For Use With: Morse (TM) Torque Limiter
Mi Item #00969689
MFR #350 TL LOCKWASHER PB

Mfr description
350A T/L LOCK WASHER
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Lockwasher are available and are easily installed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.42/each

Specifications

Dimensions

  • Height
    0.1
  • Length
    2
  • Weight
    0.03 lbs, 0.1
  • Width
    1.7

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    350 TL LOCKWASHER PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288494904
  • Part Type
    Lock Washer
  • Series
    350A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)