Motion
20125 ACME NUT 1-1/4-5 RH

NOOK INDUSTRIES
20125 ACME NUT 1-1/4-5 RH

ACME Bronze Nut - 1.2500 in Nominal Screw Diameter, Right Hand Thread Direction, 28 % Efficiency Rating, 0.114 in-lbs Torque
Mi Item #00969690
MFR #20125 ACME NUT 1-1/4-5 RH
Price$232.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
20125 ACME NUT 1-1/4-5 RH

ACME Bronze Nut - 1.2500 in Nominal Screw Diameter, Right Hand Thread Direction, 28 % Efficiency Rating, 0.114 in-lbs Torque
Mi Item #00969690
MFR #20125 ACME NUT 1-1/4-5 RH

Mfr description
20125 ACME NUT 1-1/4-5 RH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$232.18/each

Specifications

Dimensions

  • Dynamic Torque
    7812 in
  • Nominal Screw Diameter
    1.2500 in
  • Threads Per Inch
    5
  • Torque
    0.114 in
  • Weight
    1.29 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    28 %
  • Static Torque
    25000 in
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)