Motion
DF240TEXXA1.0/3

HYDAC CORP
DF240TEXXA1.0/3

02063574 High Pressure Hydraulic Filter Housing - High Pressure In-Line, DF Series, 240 Size, 6090 psi Max, 63 gpm Max, Threaded Connection, 1-1/4 NPT, No Indicator - Plugged Port
Mi Item #00969702
MFR #DF240TEXXA1.0/3
Price$1,080.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DF240TEXXA1.0/3

02063574 High Pressure Hydraulic Filter Housing - High Pressure In-Line, DF Series, 240 Size, 6090 psi Max, 63 gpm Max, Threaded Connection, 1-1/4 NPT, No Indicator - Plugged Port
Mi Item #00969702
MFR #DF240TEXXA1.0/3

Mfr description
DF240TEXXA1.0/3
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure.
  • Choice of NPT, BSPP, SAE straight thread O-ring boss, and SAE 4-bolt flange porting (sizes 60 - 1320) to allow easy installation with maximum flexibility.
  • O-ring seals are used to provide positive, reliable sealing. Choice of O-ring materials (nitrile rubber, fluorocarbon elastomer, and ethylene propylene rubber) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water based fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,080.30/each

Specifications

Dimensions

  • Filter Size
    240
  • Overall Length
    308.5 mm
  • Port Size
    1-1/4 NPT
  • Weight
    26.10 lbs

Details

  • Additional Details
    HYDAC standard high pressure filter. Wide choice of models and elements, and optional features.
  • Burst Pressure
    17110 psi
  • Connection
    Threaded
  • Element Material
    Without Element
  • Fatigue Pressure
    6090 psi
  • Filter Type
    High Pressure In-Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    No Indicator - Plugged Port
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    63 gpm
  • Maximum Operating Pressure
    6090 psi
  • Min Operating Temperature
    -22 °F
  • Seal Material
    Nitrile rubber (NBR)
  • Series
    DF
  • Valve Bypass Cracking Pressure
    Non-Bypass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)