Motion
SS62-30/750

FLEXCO
SS62-30/750

54153 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, 300 Stainless Steel Material
MI ITEM #00969738
MFR #SS62-30/750
List Price$197.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SS62-30/750

54153 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, 300 Stainless Steel Material
MI ITEM #00969738
MFR #SS62-30/750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$197.94/each for your price

Overview

Mfr description
SS62-30 HINGE PIN 54153

Specifications

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    300 Stainless Steel
  • Width
    30 in
  • Weight
    8.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text