Motion
SS62-36/900

FLEXCO
SS62-36/900

54154 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, 300 Stainless Steel Material
MI ITEM #00969749
MFR #SS62-36/900
Price$163.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SS62-36/900

54154 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, 300 Stainless Steel Material
MI ITEM #00969749
MFR #SS62-36/900

Mfr description
SS62-36 HINGE PIN 54154
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.88/each

Specifications

Dimensions

  • Weight
    9.92 lbs
  • Width
    36 in

Details

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    300 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)