Motion
500A TL FACING (2) PB

MORSE
500A TL FACING (2) PB

604201 Torque Limiter Friction Facing - For Use With: 500A
MI ITEM #00969756
MFR #500A TL FACING (2) PB
Price$155.24/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
500A TL FACING (2) PB

604201 Torque Limiter Friction Facing - For Use With: 500A
MI ITEM #00969756
MFR #500A TL FACING (2) PB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$155.24/st

Specifications

Dimensions

  • Height
    0.56
  • Length
    4.92
  • Weight
    0.36 lbs, 0.4
  • Width
    4.92

Details

  • CAD Drawing
  • Installation Instructions
  • Manufacturer Catalog Number
    500A TL FACING (2) PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288495055
  • Part Type
    Friction Facing
  • Series
    500A

Overview

Mfr description
500A TL FACING SET (2) 604201
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Facings are available and are easily installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought