Motion
250 TL DISK SPRING PB

MORSE
250 TL DISK SPRING PB

100503 Torque Limiter Disc Spring - For Use With: 250A
MI ITEM #00969767
MFR #250 TL DISK SPRING PB
Price$82.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
250 TL DISK SPRING PB

100503 Torque Limiter Disc Spring - For Use With: 250A
MI ITEM #00969767
MFR #250 TL DISK SPRING PB

Mfr description
250A TL DISC SPRING 100503
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Replacement springs are readily available at 1 per pack
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.95/each

Specifications

Dimensions

  • Height
    0.45
  • Length
    6.65
  • Outside Diameter
    2.3750 in
  • Weight
    0.03 lbs, 0.18
  • Width
    11.3

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    250 TL DISK SPRING PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288389415
  • Part Type
    Disk Spring
  • Series
    250A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)