Motion
500 TL DISK SPRING PB

MORSE
500 TL DISK SPRING PB

100523 Torque Limiter Disc Spring - For Use With: 500A
Mi Item #00969793
MFR #500 TL DISK SPRING PB
Price$203.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
500 TL DISK SPRING PB

100523 Torque Limiter Disc Spring - For Use With: 500A
Mi Item #00969793
MFR #500 TL DISK SPRING PB

Mfr description
500A TL DISC SPRING 100523
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Replacement springs are readily available at 1 per pack
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$203.34/each

Specifications

Dimensions

  • Height
    1.2
  • Length
    6.35
  • Weight
    0.29 lbs, 0.735
  • Width
    6.05

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    500 TL DISK SPRING PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288389453
  • Part Type
    Disk Spring
  • Series
    500A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)