1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
NCS1-X
50665 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Stainless Steel Material, 10 ft Length
MI ITEM #
00969825
MFR #
NCS1-X
Price
$107.45
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO NCS1-X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
NCS1-X
50665 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Stainless Steel Material, 10 ft Length
MI ITEM #
00969825
MFR #
NCS1-X
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$107.45
/each
Qty
Add to Cart
Specifications
Dimensions
Height
2.3
Length
11.4, 10 ft
Weight
3.84 lbs, 0.39
Width
11.35
Details
Accessory Type
Staple Fastener Hinge Pin
Material
Nylon-Covered Stainless Steel
Overview
Mfr description
NCS1-X HINGE PIN 50665
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought