Motion
SP1-24

FLEXCO
SP1-24

50176 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Steel Material
Mi Item #00969890
MFR #SP1-24
Price$95.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SP1-24

50176 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Steel Material
Mi Item #00969890
MFR #SP1-24

Mfr description
SP1-24 HINGE PIN 50176
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.24/each

Specifications

Dimensions

  • Weight
    15.36 lbs
  • Width
    24 in

Details

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)