Motion
SP1-60

FLEXCO
SP1-60

50183 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Steel Material
Mi Item #00969946
MFR #SP1-60
Price$228.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SP1-60

50183 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Steel Material
Mi Item #00969946
MFR #SP1-60

Mfr description
SP1-60 HINGE PIN 50183
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.08/each

Specifications

Dimensions

  • Weight
    2.40 lbs
  • Width
    60 in

Details

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)