Motion
SS1-16/400

FLEXCO
SS1-16/400

50413 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, 300 Stainless Steel Material
Mi Item #00969957
MFR #SS1-16/400
Price$85.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SS1-16/400

50413 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, 300 Stainless Steel Material
Mi Item #00969957
MFR #SS1-16/400

Mfr description
SS1-16 HINGE PIN 50413
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.27/each

Specifications

Dimensions

  • Weight
    10.24 lbs
  • Width
    16 in

Details

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)