Motion
SS1-18/450

FLEXCO
SS1-18/450

50414 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, 300 Stainless Steel Material
Mi Item #00969966
MFR #SS1-18/450
Price$97.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SS1-18/450

50414 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, 300 Stainless Steel Material
Mi Item #00969966
MFR #SS1-18/450

Mfr description
SS1-18 HINGE PIN 50414
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.68/each

Specifications

Dimensions

  • Weight
    11.52 lbs
  • Width
    18 in

Details

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)