1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
SS1-24/600
50416 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, 300 Stainless Steel Material
MI ITEM #
00969989
MFR #
SS1-24/600
Price
$128.57
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO SS1-24/600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
SS1-24/600
50416 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, 300 Stainless Steel Material
MI ITEM #
00969989
MFR #
SS1-24/600
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$128.57
/each
Qty
Add to Cart
Specifications
Dimensions
Height
0.45
Length
26.55
Weight
1.08 lbs, 1.59
Width
3.3, 24 in
Details
Accessory Type
Staple Fastener Hinge Pin
Material
300 Stainless Steel
Overview
Mfr description
SS1-24 HINGE PIN 50416
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought