Motion
500 TL ADJUSTMENT NUT PB

MORSE
500 TL ADJUSTMENT NUT PB

604202 Torque Limiter Adjustment Nut - For Use With: 500A
MI ITEM #00969995
MFR #500 TL ADJUSTMENT NUT PB
Price$266.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
500 TL ADJUSTMENT NUT PB

604202 Torque Limiter Adjustment Nut - For Use With: 500A
MI ITEM #00969995
MFR #500 TL ADJUSTMENT NUT PB

Mfr description
500A-TL ADJUSTING NUT 604202
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Adjustment nut are available and are easily installed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.32/each

Specifications

Dimensions

  • Height
    0.8
  • Length
    2.3
  • Weight
    1.06 lbs, 0.7
  • Width
    4

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    500 TL ADJUSTMENT NUT PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288495062
  • Part Type
    Adjusting Nut
  • Series
    500A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)