1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOOK INDUSTRIES
20150 ACME NUT 1-1/2-10 RH
ACME Bronze Nut - 1.5000 in Nominal Screw Diameter, Right Hand Thread Direction, 15 % Efficiency Rating, 0.110 in-lbs Torque
MI ITEM #
00969996
MFR #
20150 ACME NUT 1-1/2-10 RH
Price
$222.15
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Acme and Ball Screw
Ball Screw Parts
NOOK INDUSTRIES 20150 ACME NUT 1-1/2-10 RH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOOK INDUSTRIES
20150 ACME NUT 1-1/2-10 RH
ACME Bronze Nut - 1.5000 in Nominal Screw Diameter, Right Hand Thread Direction, 15 % Efficiency Rating, 0.110 in-lbs Torque
MI ITEM #
00969996
MFR #
20150 ACME NUT 1-1/2-10 RH
Mfr description
20150 ACME NUT 1-1/2-10 RH
Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.
See more details
Compare
Save to List
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$222
.15
/each
Add to Cart
Specifications
Dimensions
Dynamic Torque
11250 in
Nominal Screw Diameter
1.5000 in
Threads Per Inch
10
Torque
0.110 in
Weight
1.28 lbs
Details
Accessory Type
ACME Bronze Nut
Efficiency Rating
15 %
Static Torque
36000 in
Thread Direction
Right Hand
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items