Motion
DF660TLXXA1.0/16B6

HYDAC CORP
DF660TLXXA1.0/16B6

02062178 High Pressure Hydraulic Filter Housing - High Pressure In-Line, DF Series, 660 Size, 6090 psi Max, 174 gpm Max, Flanged Connection, 2 SAE Flange (Code 62), No Indicator - Plugged Port
Mi Item #00970021
MFR #DF660TLXXA1.0/16B6
Price$1,605.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DF660TLXXA1.0/16B6

02062178 High Pressure Hydraulic Filter Housing - High Pressure In-Line, DF Series, 660 Size, 6090 psi Max, 174 gpm Max, Flanged Connection, 2 SAE Flange (Code 62), No Indicator - Plugged Port
Mi Item #00970021
MFR #DF660TLXXA1.0/16B6

Mfr description
DF660TLXXA1.0/16B6
  • Non-welded housing design reduces stress concentrations and prevents fatigue failure.
  • Choice of NPT, BSPP, SAE straight thread O-ring boss, and SAE 4-bolt flange porting (sizes 60 - 1320) to allow easy installation with maximum flexibility.
  • O-ring seals are used to provide positive, reliable sealing. Choice of O-ring materials (nitrile rubber, fluorocarbon elastomer, and ethylene propylene rubber) provides compatibility with petroleum oils, synthetic fluids, water-glycols, oil/water emulsions, and high water based fluids.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,605.70/each

Specifications

Dimensions

  • Filter Size
    660
  • Overall Length
    487 mm
  • Port Size
    2 SAE Flange (Code 62)
  • Weight
    70.00 lbs

Details

  • Additional Details
    HYDAC standard high pressure filter. Wide choice of models and elements, and optional features.
  • Burst Pressure
    15080 psi
  • Connection
    Flanged
  • Element Material
    Without Element
  • Fatigue Pressure
    6090 psi
  • Filter Type
    High Pressure In-Line
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    No Indicator - Plugged Port
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    174 gpm
  • Maximum Operating Pressure
    6090 psi
  • Min Operating Temperature
    -22 °F
  • Seal Material
    Nitrile rubber (NBR)
  • Series
    DF
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)