Motion
SS1-42

FLEXCO
SS1-42

50420 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, 300 Stainless Steel Material
MI ITEM #00970034
MFR #SS1-42
Your Price$272.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SS1-42

50420 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, 300 Stainless Steel Material
MI ITEM #00970034
MFR #SS1-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$272.35/each(List $313.20)

Overview

Mfr description
SS1-42 HINGE PIN 50420

Specifications

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    300 Stainless Steel
  • Width
    42 in
  • Weight
    1.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought