Motion
20153 ACME NUT 1-1/2 2-2/3 RH

NOOK INDUSTRIES
20153 ACME NUT 1-1/2 2-2/3 RH

ACME Bronze Nut - 1.5000 in Nominal Screw Diameter, Right Hand Thread Direction, 40 % Efficiency Rating, 0.149 in-lbs Torque
MI ITEM #00970037
MFR #20153 ACME NUT 1-1/2 2-2/3 RH
Price$250.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
20153 ACME NUT 1-1/2 2-2/3 RH

ACME Bronze Nut - 1.5000 in Nominal Screw Diameter, Right Hand Thread Direction, 40 % Efficiency Rating, 0.149 in-lbs Torque
MI ITEM #00970037
MFR #20153 ACME NUT 1-1/2 2-2/3 RH

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$250.78/each

Specifications

Dimensions

  • Dynamic Torque
    11250 in
  • Nominal Screw Diameter
    1.5000 in
  • Torque
    0.149 in
  • Weight
    1.49 lbs

Details

  • Accessory Type
    ACME Bronze Nut
  • Efficiency Rating
    40 %
  • Static Torque
    36000 in
  • Thread Direction
    Right Hand

Overview

Mfr description
20153 ACME NUT 1-1/2 2-2/3 RH
  • Special high tensile bronze is selected for our smooth running, anti-wedging bronze nuts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought