Motion
SS1-48

FLEXCO
SS1-48

50421 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, 300 Stainless Steel Material
Mi Item #00970045
MFR #SS1-48
Price$278.35/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SS1-48

50421 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, 300 Stainless Steel Material
Mi Item #00970045
MFR #SS1-48

Mfr description
50421 SS1-48 HINGE PINS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$278.35/pk

Specifications

Dimensions

  • Height
    0.1
  • Length
    48
  • Weight
    1.92 lbs, 2
  • Width
    3, 48 in

Details

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)