Motion
NC187-X

FLEXCO
NC187-X

50669 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Steel Material, 10 ft Length
MI ITEM #00970070
MFR #NC187-X
Price$93.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NC187-X

50669 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Steel Material, 10 ft Length
MI ITEM #00970070
MFR #NC187-X

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$93.23/each

Specifications

Dimensions

  • Height
    1.2
  • Length
    6.7, 10 ft
  • Weight
    3.84 lbs, 0.5
  • Width
    9.7

Details

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    Nylon-Covered Steel

Overview

Mfr description
NC187-X HINGE PIN 50669

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought