1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FLEXCO
NC187-C
50670 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Steel Material, 100 ft Length
MI ITEM #
00970083
MFR #
NC187-C
Price
$257.70
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
FLEXCO NC187-C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEXCO
NC187-C
50670 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Steel Material, 100 ft Length
MI ITEM #
00970083
MFR #
NC187-C
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$257.70
/each
Qty
Add to Cart
Specifications
Dimensions
Height
3.3
Length
14.3, 100 ft
Weight
4.80 lbs, 5.4
Width
13.5
Details
Accessory Type
Staple Fastener Hinge Pin
Material
Nylon-Covered Steel
Overview
Mfr description
NC187-C HINGE PIN 50670
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought