Motion
NCS187-CX

FLEXCO
NCS187-CX

50673 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Stainless Steel Material, 10 ft Length
Mi Item #00970104
MFR #NCS187-CX
Price$165.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NCS187-CX

50673 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Stainless Steel Material, 10 ft Length
Mi Item #00970104
MFR #NCS187-CX

Mfr description
NCS187-X HINGE PIN 50673
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.52/each

Specifications

Dimensions

  • Length
    10 ft
  • Weight
    3.84 lbs

Details

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    Nylon-Covered Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)