Motion
NCS187-C

FLEXCO
NCS187-C

50674 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Stainless Steel Material, 100 ft Length
MI ITEM #00970114
MFR #NCS187-C
Price$567.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NCS187-C

50674 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Nylon-Covered Stainless Steel Material, 100 ft Length
MI ITEM #00970114
MFR #NCS187-C

Mfr description
NCS187-C HINGE PIN 50674
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$567.76/each

Specifications

Dimensions

  • Length
    100 ft
  • Weight
    4.80 lbs

Details

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    Nylon-Covered Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)