Motion
SP2-18/450

FLEXCO
SP2-18/450

50426 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Steel Material
Mi Item #00970142
MFR #SP2-18/450
Price$108.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SP2-18/450

50426 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Steel Material
Mi Item #00970142
MFR #SP2-18/450

Mfr description
SP2-18 HINGE PIN 50426
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.45/each

Specifications

Dimensions

  • Weight
    1.26 lbs
  • Width
    18 in

Details

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)