Motion
SP2-30

FLEXCO
SP2-30

50430 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Steel Material
Mi Item #00970178
MFR #SP2-30
Price$157.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SP2-30

50430 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, Steel Material
Mi Item #00970178
MFR #SP2-30

Mfr description
SP2-30 HINGE PIN 50430
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.08/each

Specifications

Dimensions

  • Weight
    2.10 lbs
  • Width
    30 in

Details

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)