Motion
SI 5900
Gasket Sealant - Paste, Black Color, 300 ml, Cartridge
Mi Item #00970192
MFR #SI 5900
Price$107.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Black Color, 300 ml, Cartridge
Mi Item #00970192
MFR #SI 5900

Mfr description
212184 20166 5900 RTV SIL 300 ML CQ/BN
  • One-part RTV silicone with superior flexibility and adhesion
  • Provides instant seal and excellent fluid resistance
  • Non-corrosive, low odor, low volatility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.95/each

Specifications

Dimensions

  • Package Size
    300 ml
  • Specific Gravity
    1.34

Details

  • Aerobic Or Anaerobic
    Aerobic
  • Application
    Sealing
  • Chemical Base
    Oxime Silicone
  • Color
    Black
  • Container Capacity
    80 mL
  • Container Type
    Cartridge
  • Cure Time
    24 hrs
  • Fixture Time
    Tack Free: 20 min.
  • Flash Point
    199.94 °F
  • Full Cure
    24 hr.
  • Max Pressure
    0.62 MPa
  • Operating Temperature Range
    -65 to +500 °F
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Standards Met
    NSF(R) Category P1
  • Substrate
    Variety Of Plastic Substrates, Glass, Ceramics, Metals
  • UPC_NO
    079340201668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)