Motion
SS2-42

FLEXCO
SS2-42

50445 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, 300 Stainless Steel Material
MI ITEM #00970283
MFR #SS2-42
List Price$433.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SS2-42

50445 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, 300 Stainless Steel Material
MI ITEM #00970283
MFR #SS2-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$433.67/each for your price

Overview

Mfr description
SS2-42 HINGE PIN 50445

Specifications

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    300 Stainless Steel
  • Width
    42 in
  • Weight
    2.94 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text