Motion
SS2-48

FLEXCO
SS2-48

50446 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, 300 Stainless Steel Material
Mi Item #00970293
MFR #SS2-48
Price$413.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
SS2-48

50446 Conveyor Belt Fastener System Accessories - Staple Fastener Hinge Pin, 300 Stainless Steel Material
Mi Item #00970293
MFR #SS2-48

Mfr description
SS2-48 HINGE PIN 50446
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$413.01/each

Specifications

Dimensions

  • Weight
    3.36 lbs
  • Width
    48 in

Details

  • Accessory Type
    Staple Fastener Hinge Pin
  • Material
    300 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)