Motion
NC-16

FLEXCO
NC-16

40152 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #00970316
MFR #NC-16
Price$114.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
NC-16

40152 Conveyor Belt Fastener System Accessories - Bolt Hinged Fastener Hinge Pin, Nylon-Covered Steel Material
MI ITEM #00970316
MFR #NC-16

Mfr description
NC16 HINGE PIN 40152
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.52/each

Specifications

Dimensions

  • Weight
    1.24 lbs
  • Width
    16 in

Details

  • Accessory Type
    Bolt Hinged Fastener Hinge Pin
  • Material
    Nylon-Covered Steel
  • Package Quantity
    10 Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)