Motion
250 TL LOCKWASHER PB

MORSE
250 TL LOCKWASHER PB

604003 Torque Limiter Washer - For Use With: 250A
MI ITEM #00970424
MFR #250 TL LOCKWASHER PB
Price$47.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
250 TL LOCKWASHER PB

604003 Torque Limiter Washer - For Use With: 250A
MI ITEM #00970424
MFR #250 TL LOCKWASHER PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.72/each

Specifications

Dimensions

  • Height
    0.5
  • Length
    6.75
  • Weight
    0.01 lbs, 0.1
  • Width
    7.3

Details

  • Installation Instructions
  • Manufacturer Catalog Number
    250 TL LOCKWASHER PB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288494737
  • Part Type
    Lock Washer
  • Series
    250A

Overview

Mfr description
250A TL LOCKWASHER 604003
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse offers accessories to the torque overload devices Lockwasher are available and are easily installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought