Motion
CL41601-202

FORMSPRAG CLUTCH
CL41601-202

LLH 700-1027 Clutch, Special Purpose Designs, 6,800 lb-ft Torque Capacity
Mi Item #00970454
MFR #CL41601-202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL41601-202

LLH 700-1027 Clutch, Special Purpose Designs, 6,800 lb-ft Torque Capacity
Mi Item #00970454
MFR #CL41601-202

Mfr description
LLH 750 X 3.437 HOLDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.437 in
  • Outside Diameter  
    203.2 mm
  • Overall Length
    923.92 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    380 rpm
  • Torque Capacity
    7000 ft-lbs
  • UPC_NO
    786582301901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)